Shop MSA SAFETY
See all product information
Create Account
PAPR Kit, Optrel(R), Belt-Mount
- Mfr # 10246324
- Zoro # G714868405
product price:Â
$
1,588.99
/ea
Free Shipping & Returns
Key Features
Standards
AS/NZS1716, ATEX, CE 1024, EAC, EN12941, NIOSH Approved
Application
Grinding, Impact Protection, Respiratory Protection, Welding
System Type
PAPR System
Maximum Operating Temperature
131 Degrees F
Includes
Battery, Breathing Tube, Global Charger, Instruction Manual, Leather Belt, Spark Protector, Type HE/HEPA Filter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10246324
- Zoro #
- G714868405
- UPC #
- 0641817342190
- Country of Origin
- Switzerland
- Item
- PAPR Kit
- Standards
- AS/NZS1716, ATEX, CE 1024, EAC, EN12941, NIOSH Approved
- Application
- Grinding, Impact Protection, Respiratory Protection, Welding
- System Type
- PAPR System
- Maximum Operating Temperature
- 131 Degrees F
- Includes
- Battery, Breathing Tube, Global Charger, Instruction Manual, Leather Belt, Spark Protector, Type HE/HEPA Filter
- Blower Mount
- Belt-Mount
- Series
- Optrel(R)
- Battery Chemistry
- Lithium-Ion
- Battery Run Time
- Upto 14 hr
- Includes Breathing Tube
- Yes
- Minimum Operating Temperature
- 23 Degrees F
- Includes Headgear
- No
- Color
- Green
- Includes Battery
- Yes
- Wire Color
- Green
Description
PAPR Kit, Optrel(R), Includes Battery, Breathing Tube, Global Charger, Instruction Manual, Leather Belt, Spark Protector, Type HE/HEPA Filter, Not Applicable, Belt-Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.