
PAPR Kit, Optrel(R), Grinding Shield, Belt-Mount, Universal
Mfr # 10246306
Zoro # G114869453
product price: $1,761.99
/ea
Free Shipping & Returns
Key Features
Standards
NIOSH Approved
Application
Grinding, Impact Protection, Respiratory Protection, Welding
System Type
PAPR System
Maximum Operating Temperature
131 Degrees F
Includes
Battery, Charger, HE Filter in Carry Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10246306
Zoro #
G114869453
UPC #
0641817341513
Country of Origin
Switzerland
Dimensions
Size
Universal
Details
Item
PAPR Kit
Standards
NIOSH Approved
Application
Grinding, Impact Protection, Respiratory Protection, Welding
System Type
PAPR System
Maximum Operating Temperature
131 Degrees F
Includes
Battery, Charger, HE Filter in Carry Bag
Blower Mount
Belt-Mount
Intrinsically Safe
Yes
Series
Optrel(R)
Headgear Type
Grinding Shield
Battery Chemistry
Lithium-Ion
Color
Black
Minimum Operating Temperature
23 Degrees F
Includes Battery
Yes
Battery Run Time
Upto 14 hr
Description
PAPR Kit, Optrel(R), Includes Battery, Charger, HE Filter in Carry Bag, Grinding Shield, Belt-Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.