Zoro Homepage

PAPR Kit, Optrel(R), Helmet, Belt-Mount, Universal

  • Mfr # 10246307

  • Zoro # G014869447


product price: $2,451.99
/ea
Free Shipping & Returns

Key Features

Standards
NIOSH Approved
Application
Grinding, Impact Protection, Respiratory Protection, Welding
System Type
PAPR System
Maximum Operating Temperature
131 Degrees F
Includes
Battery, Belt, Charger, HE Filter in Carry Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10246307
Zoro #
G014869447
UPC #
0641817341520
Country of Origin
United States

Dimensions

Size
Universal

Details

Item
PAPR Kit
Standards
NIOSH Approved
Application
Grinding, Impact Protection, Respiratory Protection, Welding
System Type
PAPR System
Maximum Operating Temperature
131 Degrees F
Includes
Battery, Belt, Charger, HE Filter in Carry Bag
Blower Mount
Belt-Mount
Intrinsically Safe
Yes
Series
Optrel(R)
Headgear Type
Helmet
Battery Chemistry
Lithium-Ion
Minimum Operating Temperature
23 Degrees F
Includes Battery
Yes
Color
Black
Battery Run Time
Upto 14 hr

Description

PAPR Kit, Optrel(R), Includes Battery, Belt, Charger, HE Filter in Carry Bag, Helmet, Belt-Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.