Zoro Homepage

PGM-IR Portable Gas Analyzer - CO2

  • Mfr # H3015-8001

  • Zoro # G216145967


product price: $5,456.99
/ea
Free Shipping & Returns

Key Features

Application
Industrial
Warranty
2 yr
Indication Method
Audio
Battery Type
Lithium Ion
Response Time
7 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3015-8001
Zoro #
G216145967
UPC #
641817353066
Country of Origin
United States

Dimensions

Body Length
19 in
Probe Length
5 ft

Details

Item
Refrigerant Leak Detector
Application
Industrial
Warranty
2 yr
Indication Method
Audio
Battery Type
Lithium Ion
Response Time
7 sec
For Refrigerant Group
CFC, HCFC, HFC, HFO
Includes Batteries
Batteries Included
Operating Humidity - Maximum
90 %
Operating Temperature - Maximum
122 Degrees F
Operating Humidity - Minimum
5 %
Battery Recharge
Rechargeable
For Refrigerant Type
R-11, R-113, R-114, R-12, R-123, R-124, R-125, R-134A, R-21, R-22, R-227, R-23, R-236FA, R-245FA, R-32, R-401A, R-402A, R-402B, R-404A, R-407A, R-407C, R-407F, R-407H, R-408A, R-409A, R-410A, R-420A, R-422A, R-422D, R-424A, R-426A, R-427A, R-438A, R-448A, R-449A, R-452A, R-452B, R-454A, R-454B, R-454C, R-455A, R-463A, R-500, R-502, R-503, R-507, R-508B, R-513A, R-514A
Sensor Life
5 yr
Operating Mode
Pinpoint
Power Source
Battery
Operating Temperature - Minimum
32 Degrees F
Sensor Type
Infrared
Series
PGM-IR
Includes Lamp
Lamp Not Included
Calibration
Automatic
Standards
CE Listed
Product Type
Refrigerant Leak Detector
A2L Compatibility
A2L Compatible
Calibration Certificate Type
Available Separately
Number of Sensitivity Levels
1
Number of Batteries
1
Detects Trace Gas
Trace Gas Detected
Includes
Carrying Case
Charging Voltage
16V DC
Display Type
LED Indicator
Sensitivity - General
0.03 oz/yr
Mobility
Handheld
Includes Low Battery Warning
Low Battery Warning Included
Units Measured
oz/yr

Description

Refrigerant Leak Detector, Includes Carrying Case

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.