Shop MSA SAFETY
See all product information
Create Account
Power Cord
Mfr # 10188387
Zoro # G123559451
product price:Â
$
19.69
/ea
Key Features
Color
Black
Product Type
AC Power Cord
Includes
AC Power Cord
Series
Galaxy GX2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10188387
- Zoro #
- G123559451
- UPC #
- -
- Country of Origin
- United States
- Item
- Power Cord
- Color
- Black
- Product Type
- AC Power Cord
- Includes
- AC Power Cord
- Series
- Galaxy GX2
Description
Power Cord, Product Type AC Power Cord, Series Galaxy GX2, Color Black, Features Not Applicable, Overall Depth Not Applicable, For Gas Type Not Applicable, Includes AC Power Cord, Overall Height Not Applicable, Overall Width Not Applicable, Standards Not Applicable, Visual Alert Type Not Applicable, Alert Type Not Applicable, Power Source Not Applicable