PREMAIRE CADET 10 MIN AL CYL, MED FP
Mfr # 10093987
Zoro # G603562704
product price: $2,950.99
/ea
Free Shipping & Returns
Key Features
Includes
Cylinder, Hard Case, Nylon Strap Harness, Ultra Elite Facepiece
Pressure
2,216 psi
Standards
CGA C-7.1 Grade D, NIOSH Approved
System Type
SAR System
For Use With
Compressed Air
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10093987
Zoro #
G603562704
UPC #
-
Country of Origin
United States
Dimensions
Mask Size
M
Headgear Size
M
Size
M
Details
Item
Airline Respirator
Includes
Cylinder, Hard Case, Nylon Strap Harness, Ultra Elite Facepiece
Pressure
2,216 psi
Standards
CGA C-7.1 Grade D, NIOSH Approved
System Type
SAR System
For Use With
Compressed Air
Series
PremAire Cadet
Headgear Included
Yes
Escape Bottle Duration
10 min
Includes Escape Bottle
Yes
Brand and Series
MSA PremAire Cadet
Cylinder Material
Aluminum
Air Source
Compressed Air Cylinder
Headgear Type
Full Facepiece
For IDLH
Yes
Headgear Material
Hycar Rubber (Facepiece), Rubber (Head Harness)
Respirator Type
Type C
Application
General Purpose
Number of Suspension Points
5
Description
Airline Respirator, Type C, Includes Cylinder, Hard Case, Nylon Strap Harness, Ultra Elite Facepiece, Full Facepiece, Headgear Size M, MSA PremAire Cadet
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.