Zoro Homepage

PREMAIRE CADET, 5 MIN AL CYL, ADV 4000

  • Mfr # 10093988

  • Zoro # G503614367


product price: $2,529.99
/ea
Free Shipping & Returns

Key Features

For Use With
Compressed Air
Includes
Advantage 4000 Facepiece, Cylinder, Hard Case, Nylon Strap Harness
System Type
SAR System
Series
PremAire Cadet
Pressure
2,216 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10093988
Zoro #
G503614367
UPC #
-
Country of Origin
United States

Dimensions

Headgear Size
M
Mask Size
M
Size
M

Details

Item
Airline Respirator
For Use With
Compressed Air
Includes
Advantage 4000 Facepiece, Cylinder, Hard Case, Nylon Strap Harness
System Type
SAR System
Series
PremAire Cadet
Pressure
2,216 psi
Headgear Included
Yes
Air Source
Compressed Air Cylinder
Includes Headgear
Yes
Respirator Type
Type C
Number of Suspension Points
4
Application
General Purpose
For IDLH
Yes
Headgear Type
Full Facepiece
Headgear Material
Hycar Rubber (Facepiece), Rubber (Head Harness)
Operating Pressure
70 to 90 psi
Escape Bottle Duration
5 min
Includes Escape Bottle
Yes
Cylinder Material
Aluminum
Standards
CGA C-7.1 Grade D, NIOSH Approved
Brand and Series
MSA PremAire Cadet

Description

Airline Respirator, Type C, Includes Advantage 4000 Facepiece, Cylinder, Hard Case, Nylon Strap Harness, Full Facepiece, Headgear Size M, MSA PremAire Cadet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.