Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Gard Headgear: General Purpose, Black HDPE (without visor, please order separately)

  • Mfr # 10127061

  • Zoro # G6181621


product price: $28.99
/ea

Key Features

Color
Black
Visor Color
Black
Material
Plastic
Visor Material
Acetate
For Use With
Chin Protector, Face Shield Visor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10127061
Zoro #
G6181621
UPC #
641817040171
Country of Origin
China

Dimensions

Visor Width
10"
Visor Height
11"
Width
10 in
Length
10"
Height
4 7/8 in

Details

Item
Ratchet Face Shield Assembly
Color
Black
Visor Color
Black
Material
Plastic
Visor Material
Acetate
For Use With
Chin Protector, Face Shield Visor
Dielectric Protection
Yes
Standards
ANSI/ISEA Z87.1-2010, EN 166, CSA Z94.3, AS/NZS 1337
Features
1 1/2" IPS, Slip Union Connectors on both Inlet and Discharge Ports
Headgear Style
Single Crown
Includes
Headgear, Moisture Wicking Sweatband, Instructions
Faceshield Assembly/Headgear Suspension
Ratchet
Disposable/ Reusable
Reusable
Headgear Material
HDPE
Headgear Color
Black
Suspension Adjustment Type
Ratchet
Compatible with Series
V-Gard(R)
Compatible with Manufacturer Model Number
10115836
Compatible with Brand
MSA
Compatible Manufacturer Part Number
10115836
Compatible Manufacturer Model Number
10115836
For Use With Mfr. Model Number
10115836
Compatible with Manufacturer Model No.
10115836
Compatible with Mfr. Model No.
10115836
For Use with Mfr Model Number
10115836
Attachment Type
Slotted
Compatible Pump Manufacturer Part Number
10115836
Compatible Mfr. Model Number
10115836

Description

Face Shield Frame, Color Black, Compatible with Brand MSA, Compatible with Grainger Part Number 22EY56, Compatible with Manufacturer Model Number 10115836, Compatible with Series V-Gard(R), Dielectric Protection Yes, Features 7-Position Crown Adjustment, For Use With Chin Protector, Face Shield Visor, Headgear Style Single Crown, Height 4 7/8 in, Includes Sweatband, Material Plastic, Standards ANSI/ISEA Z87.1-2010, AS/NZS 1337.1:2010, CSA Z94.3, EN 166, Suspension Adjustment Type Ratchet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.