Zoro Homepage

Refrigerant Leak Detector, H-10 PRO BACH N.AM. PLUG

  • Mfr # H3015-8004

  • Zoro # G415892969


product price: $798.99
/ea
Free Shipping & Returns

Key Features

Series
H-10 PRO
Operating Temperature - Maximum
104 Degrees F
Probe Length
4 1/2 ft
Standards
CE Listed
A2L Compatibility
A2L Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3015-8004
Zoro #
G415892969
UPC #
641817353073
Country of Origin
United States

Dimensions

Probe Length
4 1/2 ft
Body Length
8 5/16 in

Details

Series
H-10 PRO
Operating Temperature - Maximum
104 Degrees F
Standards
CE Listed
A2L Compatibility
A2L Compatible
Calibration
Automatic, Manual
Includes Batteries
Batteries Included
Operating Mode
Pinpoint
Includes
Shoulder Strap, Spare Filters, Charger
Number of Batteries
1
Operating Humidity - Minimum
10 %
Sensor Type
Heated Diode
Product Type
Refrigerant Leak Detector
Sensor Life
1 yr
For Refrigerant Type
For Refrigerant Group
CFC, HCFC, HFC
Includes Low Battery Warning
Low Battery Warning Not Included
Number of Sensitivity Levels
1
Detects Trace Gas
Trace Gas Not Detected
Response Time
1 sec
Power Source
Battery, Plug-In
Charging Voltage
100 to 240V AC
Operating Humidity - Maximum
90 %
Display Type
LED Indicator
Battery Type
12V
Application
Industrial
Mobility
Handheld
Indication Method
Audio/Visual
Includes Lamp
Lamp Not Included
Warm-Up Time
120 sec
Sensitivity - General
0.006 oz/yr
Item
Refrigerant Leak Detector
Operating Temperature - Minimum
32 Degrees F
Battery Recharge
Rechargeable
Warranty
3 yr
Units Measured
oz/yr

Description

Refrigerant Leak Detector, Includes Shoulder Strap, Spare Filters, Charger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.