Zoro Homepage

Refrigerant Leak Detector, H25IR-PRO HALOGEN 12' SMART NA

  • Mfr # H3016-1321

  • Zoro # G215893111


product price: $13,463.99
/ea
Free Shipping & Returns

Key Features

Response Time
1 sec
Standards
A1:2010, CE Mark, CSA 61010-1, EN 50270:2015, EN 55011:2009, EN 61010-1, IEC 61010-1, UL 61010-1
Operating Humidity - Maximum
90 %
Sensor Type
Infrared
Number of Sensitivity Levels
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3016-1321
Zoro #
G215893111
UPC #
641817353134
Country of Origin
United States

Dimensions

Probe Length
12 ft
Body Length
15 1/2 in

Description

Refrigerant Leak Detector, Includes (4) Relays, 4-20mA Output

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.