
Replacement Battery, Black, 1 31/32 in H
Mfr # 10246323
Zoro # G414868392
product price: $202.99
/ea
Free Shipping & Returns
Key Features
For Use With
e3000X PAPR
System Type
PAPR System
Material
ABS
Color
Black
Series
Optrel(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10246323
Zoro #
G414868392
UPC #
0641817342183
Country of Origin
Switzerland
Dimensions
Height
1 31/32 in
Width
9.055 in
Length
5 29/32 in
Details
Item
Replacement Battery
For Use With
e3000X PAPR
System Type
PAPR System
Material
ABS
Color
Black
Series
Optrel(R)
Description
Replacement Battery, Optrel(R), For Use With e3000X PAPR, 1 31/32 in Height, 5 29/32 in Length, 9.055 in Width, ABS
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.