Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Padding, Ratchet

  • Mfr # 10242642

  • Zoro # G812534943


product price: $15.49
/ea

Key Features

For Use With
V-Gard H2 Safety Helmet
Fits Hat Size
53 to 63
Number of Suspension Points
4
Suspension Adjustment Type
Ratchet
Compatible Hard Hat/Helmet Manufacturer Part Number
10242629, 10242630, 10242631, 10242632, 10242633, 10242634, 10242635, 10242636, 10242637, 10242638, 10242639, 10242640, 10242807, 10242808, 10242809, 10242810, 10242811, 10242812, 10242813, 10242814, 10242815, 10242816, 10242817, 10242818, 10242819, 10242820, 10242821, 10242822, 10242823, 10242824, 10242825, 10242826, 10242827, 10242828, 10242829, 10242830
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10242642
Zoro #
G812534943
UPC #
641817338070
Country of Origin
China

Dimensions

Fits Hat Size
53 to 63

Details

Item
Replacement Padding
For Use With
V-Gard H2 Safety Helmet
Number of Suspension Points
4
Suspension Adjustment Type
Ratchet
Compatible Hard Hat/Helmet Manufacturer Part Number
10242629, 10242630, 10242631, 10242632, 10242633, 10242634, 10242635, 10242636, 10242637, 10242638, 10242639, 10242640, 10242807, 10242808, 10242809, 10242810, 10242811, 10242812, 10242813, 10242814, 10242815, 10242816, 10242817, 10242818, 10242819, 10242820, 10242821, 10242822, 10242823, 10242824, 10242825, 10242826, 10242827, 10242828, 10242829, 10242830
Compatible Hard Hat/Helmet Brand Name
MSA SAFETY

Description

Replacement Padding, Head Protection Suspension Type Not Applicable, Fits Hat Size 53 to 63, For Use With V-Gard H2 Safety Helmet, Compatible Hard Hat/Helmet Brand Name MSA SAFETY, Compatible Hard Hat/Helmet Grainger Part Number 827F74, 827F75, 827F76, 827F77, 827F78, 827F79, 827F80, 827F81

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.