Zoro Homepage

Replacement Pads, 5 Pack

  • Mfr # 10246337

  • Zoro # G815830721


product price: $58.79
/ea
Sold in multiples of 5 for $293.95

Key Features

Thickness
0.394 in
Length
2 3/4 in
Color
Black
For Use With
Optrel(R) IsoFit Headgear
Material
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10246337
Zoro #
G815830721
UPC #
0641817342329
Country of Origin
United States

Dimensions

Thickness
0.394 in
Length
2 3/4 in
Width
11 in

Details

Item
Replacement Pads
Color
Black
For Use With
Optrel(R) IsoFit Headgear
Material
Foam
Standards
NIOSH Approved

Description

Replacement Pads, 5 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.