Replacement Sensor, Chlorine
Mfr # 10106728
Zoro # G1618639
product price: $1,019.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. 10116927, 10116925, 10116929, 10116928, 10116924, 10116926
Temp. Range
-10 Degrees to 40 Degrees C, 32 Degrees to 104 Degrees F
Chemical Formula
Cl2
Sensor Range
0 to 10 ppm
Detects
Chlorine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10106728
Zoro #
G1618639
UPC #
-
Country of Origin
United States
Details
Item
Gas Detector Sensor
For Use With
Mfr. No. 10116927, 10116925, 10116929, 10116928, 10116924, 10116926
Temp. Range
-10 Degrees to 40 Degrees C, 32 Degrees to 104 Degrees F
Chemical Formula
Cl2
Sensor Range
0 to 10 ppm
Detects
Chlorine
Industry Type
Healthcare
Resolution
0.05 ppm
Features
Quick Response Time
Compatible Detector Model/Series
ALTAIR 5X
Operating Temperature - Minimum
-10 Degrees F
Compatible Detector Manufacturer Part Number
10116924, 10116925, 10116926, 10116927, 10116928, 10116929
For Detector Type
Portable
Operating Temperature - Maximum
104 Degrees F
Sensor Life
4 yr
Series
ALTAIR 5X
Measurement Range
0 to 10 ppm
Sensor Type
Catalytic
Gas Detected
Chlorine
T90 Response Time
15 sec
Description
Gas Detector Sensor, Gas Detected Chlorine, Measurement Range 0 to 10 ppm, Compatible Detector Model/Series ALTAIR 5X, Compatible Detector Grainger Part Number 45KE54, 45KE55, Sensor Type Catalytic, For Detector Type Portable, T90 Response Time 15 sec, Compatible Detector Manufacturer Part Number 10116924, 10116925, 10116926, 10116927, 10116928, 10116929, Sensor Life 4 yr, Series ALTAIR 5X, Features Quick Response Time, Resolution 0.05 ppm, Operating Temperature - Maximum 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.