Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Sensor, Oxygen

  • Mfr # 10049806

  • Zoro # G7481494


product price: $410.99
/ea
Free Shipping & Returns

Key Features

For Use With
Sirius(R) MultiGas Detector
Industry Type
Healthcare
Sensor Range
0 to 25%
Temp. Range
0 Degrees to 40 Degrees C
Resolution
0.1% vol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10049806
Zoro #
G7481494
UPC #
641817014141
Country of Origin
United States

Details

Item
Gas Detector Sensor
For Use With
Sirius(R) MultiGas Detector
Industry Type
Healthcare
Sensor Range
0 to 25%
Temp. Range
0 Degrees to 40 Degrees C
Resolution
0.1% vol
Chemical Formula
O2
Detects
Oxygen
Features
Quick Response Time
Operating Temperature - Maximum
40 Degrees F
Sensor Life
2 yr
Compatible Detector Manufacturer Part Number
Sirius MultiGas Detector
Gas Detected
Oxygen
Measurement Range
0 to 25%
Compatible Detector Model/Series
Sirius
For Detector Type
Portable
Series
Sirius
Operating Temperature - Minimum
0 Degrees F

Description

Gas Detector Sensor, Gas Detected Oxygen, Measurement Range 0 to 25 Percent, Compatible Detector Model/Series Sirius, Sensor Type Not Applicable, For Detector Type Portable, T90 Response Time Not Applicable, Compatible Detector Manufacturer Part Number Sirius MultiGas Detector, Sensor Life 2 yr, Series Sirius, Features Quick Response Time, Resolution 0.1 Percent vol, Operating Temperature - Maximum 40 Degrees F, Operating Temperature - Minimum 0 Degrees F, Chemical Formula O2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.