Zoro Homepage

Replacement Sensor, Oxygen

  • Mfr # 10106729

  • Zoro # G6230226


product price: $424.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 10107602, 10110443, 10110444
Sensor Range
0 to 30% Vol
Resolution
0.1% vol
Chemical Formula
O2
Temp. Range
-10 Degrees to 40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10106729
Zoro #
G6230226
UPC #
757457631478
Country of Origin
United States

Details

Item
Gas Detector Sensor
For Use With
Mfr. No. 10107602, 10110443, 10110444
Sensor Range
0 to 30% Vol
Resolution
0.1% vol
Chemical Formula
O2
Temp. Range
-10 Degrees to 40 Degrees C
Detects
Oxygen
Industry Type
Healthcare
Features
Quick Response Time
Includes
Sensor
Compatible Detector Model/Series
ALTAIR 4XR, ALTAIR 5X
Sensor Type
Catalytic
Operating Temperature - Minimum
14 Degrees F
Sensor Life
4 yr
Measurement Range
0 to 30% vol
Gas Detected
Oxygen
Compatible Detector Manufacturer Part Number
10107602, 10110443, 10110444
T90 Response Time
15 sec
Series
ALTAIR 4XR, ALTAIR 5X
For Detector Type
Portable
Operating Temperature - Maximum
104 Degrees F

Description

Gas Detector Sensor, Gas Detected Oxygen, Measurement Range 0 to 30 Percent vol, Compatible Detector Model/Series ALTAIR 4XR, ALTAIR 5X, Compatible Detector Grainger Part Number 45KE54, 45KE55, 481P57, Sensor Type Catalytic, For Detector Type Portable, T90 Response Time 15 sec, Compatible Detector Manufacturer Part Number 10107602, 10110443, 10110444, Sensor Life 4 yr, Series ALTAIR 4XR, ALTAIR 5X, Features Quick Response Time, Resolution 0.1 Percent vol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.