Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Restraint Lanyard, 12", Yellow 10072498

Restraint Lanyard, 12", Yellow (Discontinued)

  • Mfr # 10072498
  • Zoro # G5206862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10072498
Zoro #
G5206862
UPC #
641817005675
Country of Origin
Mexico

Dimensions

Length
12"
Strap Width
1"
Length Range
13 in
Adjustable Length
No
Rebar Hook Gate Opening Size
2 1/2 in

Details

Item
Restraint Lanyard
Weight Capacity
310 lb.
Color
Yellow
Standards
OSHA, ANSI A10.32 and CSA Z259.11-05
Harness End Connection
Swivel Snap Hook
Harness End Connection Material
Steel
Number of Legs
2
Series
Thermatek(R)
Anchorage End Connection
Snap Hook
Hardware Material
Steel
Includes
Instruction Manual
Visual Load Indicator
No
Max. Working Load
310 lbs.
Anchorage Hook Gate Opening
2-1/2"
Locking Anchorage Connection Hook Type
(2) Snap Hooks
Locking Harness Connection Hook Type
Snap Hook
Harness Hook Gate Opening
2-1/2"
Tensile Strength
5000 lb.
For Use With
Mfr. No. 10072479, 10072480, 10072487, 10072488, 10072491, 10072492, 10041517, 10041518, 10041519, 10041590, 10041591, 10041592
Anchorage End Connection Material
Stainless Steel
Anchorage End Connection Type
Snap Hook
Features
Rebar Assembly is designed for work positioning applications such as tying rebar or constructing concrete forms
RFID Equipped
No
Lanyard Type
Rebar Positioning

Description

Rebar Positioning Lanyard, Adjustable Length No, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lanyard Material Nylon, Minimum Length Not Applicable, Weight Capacity 310 lb, Color Yellow, Length 13 in, Features Rebar Assembly is designed for work positioning applications such as tying rebar or constructing concrete forms, Hardware Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.