Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Restraint Lanyard, 5 ft., Red 10056762

Restraint Lanyard, 5 ft., Red (Discontinued)

  • Mfr # 10056762
  • Zoro # G5206783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10056762
Zoro #
G5206783
UPC #
403279226292
Country of Origin
Mexico

Dimensions

Length
5 ft.
Strap Width
1"

Details

Item
Restraint Lanyard
Weight Capacity
310 lb.
Color
Red
Standards
ANSI Z359
Number of Legs
1
Series
Thermatek(R)
Visual Load Indicator
No
For Use With
Mfr. No. 10072479, 10072480, 10072487, 10072488, 10072491, 10072492, 10041517, 10041518, 10041519, 10041590, 10041591, 10041592
Locking Anchorage Connection Hook Type
FP5K
Anchorage Hook Gate Opening
3/4"
Locking Harness Connection Hook Type
Snap Hook
Hardware Material
Steel
Max. Working Load
310 lbs.
Includes
Instruction Manual
Tensile Strength
5000 lb.
Harness Hook Gate Opening
1"

Description

Restraint Lanyard, Weight Capacity 310 lb, Color Red, Length 5 ft, Hardware Material Steel, Standards ANSI Z359

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.