Zoro Homepage
This item is Discontinued.
Msa Safety Retractable Lanyard, 6 ft., 130 to 400 lb. 63011-00A

Retractable Lanyard, 6 ft., 130 to 400 lb. (Discontinued)

  • Mfr # 63011-00A
  • Zoro # G1205292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63011-00A
Zoro #
G1205292
UPC #
-
Country of Origin
Unknown

Dimensions

Lifeline Width
1/16
Lifeline Length
6 ft

Description

Self-Retracting Lifeline, Sealed No, Anchoring Location Overhead Only, ANSI SRL Type SRL, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Stainless Steel, Lifeline Length 6 ft, Lifeline Material Nylon Webbing, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb, Series V-TEC(TM), Color Clear/Green/Black, Lifeline Width 1/16 In., Replaceable Lifeline No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.