Zoro Homepage

Safety Helmet, ABS, 4 Point Ratchet, Type 2, Class C

  • Mfr # 10242819

  • Zoro # G614235185


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Climbing
Head Protection Material
ABS
Fits Hat Size
53 to 63 cm
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10242819
Zoro #
G614235185
UPC #
641817337936
Country of Origin
China

Dimensions

Fits Hat Size
53 to 63 cm

Details

Item
Safety Helmet
Head Protection Style
Climbing
Head Protection Material
ABS
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Head Protection Venting
Yes
Standards
ANSI/ISEA Z89.1-2014 (R2019)
High Temperature Test Met
Yes
Head Protection Graphics
No Graphics
Weight
1.146 lb
ANSI Classification
Type 2, Class C
Includes
Chinstrap, Suspension
Accessory Mounting Options
Headlamp Mount, Side-Slots
Chin Strap Material
Nylon, Polyester, Acetal
Low Temperature Test Met
No
Application
Confined Space, Construction, General Industry, Rescue, Working-at-Heights
Chin Strap
Yes
ANSI Electrical Class
C
ANSI Impact Type
2

Description

Safety Helmet, ANSI Classification Type 2, Class C, Head Protection Style Climbing, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Red, Head Protection Graphics No Graphics, Head Protection Material ABS, Accessory Mounting Options Headlamp Mount, Side-Slots, Head Protection Venting Yes, Weight 1.146 lb, Low Temperature Test Met No, High Temperature Test Met Yes, Standards ANSI/ISEA Z89.1-2014 (R2019)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.