Zoro Homepage

Safety Helmet, ABS, 4 Point Ratchet, Type 2, Class E

  • Mfr # 10242637

  • Zoro # G512485361


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Helmet
Head Protection Material
ABS
Fits Hat Size
53 to 63
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10242637
Zoro #
G512485361
UPC #
641817337806
Country of Origin
China

Dimensions

Fits Hat Size
53 to 63

Details

Item
Safety Helmet
Head Protection Style
Helmet
Head Protection Material
ABS
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1-2014 (R2019), CSA Z94.1
ANSI Electrical Class
E
Application
Confined Space, Construction, General Industry, Rescue, Working-At-Heights
Accessory Mounting Options
Side-Slots
High Temperature Test Met
Yes
Chin Strap
Yes
Includes
Replaceable Chin Strap & Crown Pad
ANSI Impact Type
2
Low Temperature Test Met
No
Weight
1.102 lb
ANSI Classification
Type 2, Class E
CSA Type
2
Head Protection Graphics
No Graphics
Chin Strap Material
Nylon, Polyester, Acetal
CSA Class
E

Description

Safety Helmet, ANSI Classification Type 2, Class E, Head Protection Style Helmet, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Yellow, Head Protection Graphics No Graphics, Head Protection Material ABS, Accessory Mounting Options Side-Slots, Head Protection Venting No, Weight 1.102 lb, Low Temperature Test Met No, High Temperature Test Met Yes, Standards ANSI/ISEA Z89.1-2014 (R2019), CSA Z94.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.