This item is Discontinued.

Msa Safety SAFETY WORKS Essential Safety Glasses, Unisex, AntiFog Lens, SemiRimless Frame, Black Frame 10083077

SAFETY WORKS Essential Safety Glasses, Unisex, AntiFog Lens, SemiRimless Frame, Black Frame (Discontinued)

  • Mfr # 10083077
  • Zoro # G907388925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10083077
Zoro #
G907388925
UPC #
641817005835
Country of Origin
United States

Details

Item
Safety Glasses

Description

SAFETY WORKS Essential Safety Glasses, Gender Unisex, Lens Coating AntiFog, Lens Color Silver Mirror, Frame Type SemiRimless, Frame Color Black, Temple Type Adjustable, Temple Material Rubber, UV Protection Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.