SCBA Cylinder, Gray
Mfr # 10127944-SP
Zoro # G103559631
product price: $1,534.99
/ea
Free Shipping & Returns
Key Features
For Use With
MSA AirHawk II SCBA
System Type
SCBA System
Material
Carbon Fiber
Series
AirHawk II
Cylinder Material
Carbon Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10127944-SP
Zoro #
G103559631
UPC #
641817041048
Country of Origin
United States
Details
Item
SCBA Cylinder
For Use With
MSA AirHawk II SCBA
System Type
SCBA System
Material
Carbon Fiber
Series
AirHawk II
Cylinder Material
Carbon Fiber
Pre-Filled
Yes
Brand and Series
MSA AirHawk II
Cylinder Color
Gray
Color
Gray
Duration
30 min
Pressure
4,500 psi
Cylinder Duration
30 min
Cylinder Pressure
4,500 psi
Weight Empty
7.5 lb
Filled/Unfilled
Filled
Description
SCBA Cylinder, For Use With MSA AirHawk II SCBA, Cylinder Duration 30 min, AirHawk II, 4,500 psi Cylinder Pressure
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.