Shop MSA SAFETY
See all product information
Create Account
Seal
Mfr # 10125136-SP
Zoro # G723558298
product price:Â
$
22.69
/ea
Key Features
Series
Galaxy GX2
Includes
5 Screen Protectors
Product Type
Screen Protector
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10125136-SP
- Zoro #
- G723558298
- UPC #
- 641817041789
- Country of Origin
- United States
Details
- Item
- Seal
- Series
- Galaxy GX2
- Includes
- 5 Screen Protectors
- Product Type
- Screen Protector
- Color
- Clear
Description
Seal, Product Type Screen Protector, Series Galaxy GX2, Color Clear, Features Not Applicable, Overall Depth Not Applicable, For Gas Type Not Applicable, Includes 5 Screen Protectors, Overall Height Not Applicable, Overall Width Not Applicable, Standards Not Applicable, Visual Alert Type Not Applicable, Alert Type Not Applicable, Power Source Not Applicable