Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Self-Retracting Lifeline, 310 lb Weight Capacity, Black 64011-00B

Self-Retracting Lifeline, 310 lb Weight Capacity, Black (Discontinued)

  • Mfr # 64011-00B
  • Zoro # G9645835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64011-00B
Zoro #
G9645835
UPC #
5056041511246
Country of Origin
United Kingdom

Dimensions

Lifeline Diameter
1/4 in

Details

Item
Self-Retracting Lifeline
Series
V-SHOCK(TM)
Weight Capacity
310 lb
Standards
ANSI Z359.14 (Class B)
Anchoring Location
Overhead Only
Number of Legs
1
Visual Load Indicator
V-SHOCK Personal Fall Limiter
Color
Black
SRL Housing Material
Nylon
Replaceable Lifeline
No
ANSI SRL Class
Class B
Lifeline Material
HPPE
Anchorage End Connection
Stainless Steel Carabiner
RFID Equipped
No
Anchorage End Connection Material
Stainless Steel
Minimum Weight Capacity
130 lb
Harness End Connection
Snap Hook
Sealed
No
Anchorage End Connection Type
Carabiner
Harness End Connection Material
Steel
ANSI SRL Type
SRL
ANSI SRL Class (2014)
Class B

Description

Self-Retracting Lifeline, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Carabiner, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb, Series V-SHOCK(TM), Color Black, Lifeline Diameter 1/4 in, Minimum Weight Capacity 130 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.