Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Self Retracting Lifeline, 50 ft., Gray 62415-00US

Self Retracting Lifeline, 50 ft., Gray (Discontinued)

  • Mfr # 62415-00US
  • Zoro # G9646185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62415-00US
Zoro #
G9646185
UPC #
5056041500127
Country of Origin
Unknown

Dimensions

Length
50 ft.
Lifeline Diameter
3/16"

Details

Item
Self Retracting Lifeline
Weight Capacity
310 lb.
Color
Gray
Standards
ANSI Z359.14, CSA Z259.2.2
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
Latchways
Anchorage End Connection
Stainless Steel Carabiner
SRL Housing Material
Polycarbonate
Visual Load Indicator
Latchways Self Retracting Lanyard
Anchorage End Connection Material
Stainless Steel
RFID Equipped
No
Anchorage End Connection Type
Carabiner
Lifeline Material
Galvanized Steel Cable
Sealed
No
Replaceable Lifeline
No
ANSI SRL Type
SRL
ANSI SRL Class
Class B
Minimum Weight Capacity
130 lb.
Anchoring Location
Overhead Only
ANSI SRL Class (2014)
Class B

Description

Self-Retracting Lifeline, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Carabiner, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 50 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb, Series Latchways, Color Gray, Lifeline Diameter 1/4 in, Lifeline Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.