Zoro Homepage

Shield PAPR, Clearmaxx

  • Mfr # 10246343

  • Zoro # G914868465


product price: $1,160.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI Z87+, NIOSH
Application
Metalworking
Includes
Face Shield
Suspension Adjustment Type
Ratchet
Features
Adjustable Air Flow Ensures User Comfort and Reduces Dry Eyes Using a Rotary Switch for Customizable Airflow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10246343
Zoro #
G914868465
UPC #
0641817342381
Country of Origin
Switzerland

Dimensions

Visor Height
8 in
Visor Width
8 in

Details

Item
Face Shield
Standards
ANSI Z87+, NIOSH
Application
Metalworking
Includes
Face Shield
Suspension Adjustment Type
Ratchet
Features
Adjustable Air Flow Ensures User Comfort and Reduces Dry Eyes Using a Rotary Switch for Customizable Airflow
Headgear Color
Black
Headgear Material
Nylon
Visor Color
Clear
Face Shield Type
Face Shield Assembly
Includes Secondary Flip Down Shaded Visor
Secondary Flip Down Shaded Visor Not Included
Visor Material
Nylon
Compatible with Series
Optrel(R) Clearmaxx
Headgear Style
Full-Frame
Compatible with Manufacturer Model Number
10246307
Compatible with Brand
Optrel(R)
Compatible Manufacturer Model Number
10246307
Compatible with Manufacturer Model No.
10246307
Compatible Pump Manufacturer Part Number
10246307
For Use with Mfr Model Number
10246307
Compatible Manufacturer Part Number
10246307
Compatible with Mfr. Model No.
10246307
Compatible Mfr. Model Number
10246307

Description

Face Shield, Application Metalworking, Compatible with Brand Optrel(R), Compatible with Grainger Part Number 851FM2, Compatible with Manufacturer Model Number 10246307, Compatible with Series Optrel(R) Clearmaxx, Face Shield Type Face Shield Assembly, Headgear Color Black, Headgear Material Nylon, Headgear Style Full-Frame, Includes Face Shield, Includes Secondary Flip Down Shaded Visor Secondary Flip Down Shaded Visor Not Included, Infra-Red Light Scale Protection Designation Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.