Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Shock Absorbing Lanyard, 5 ft., Black 10027104

Shock Absorbing Lanyard, 5 ft., Black (Discontinued)

  • Mfr # 10027104
  • Zoro # G5914623
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10027104
Zoro #
G5914623
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5 ft.
Strap Width
1"
Extended Fall Length
9 ft. 6"
Cable Dia.
7/32"
Maximum Working Length
5 ft

Details

Item
Shock Absorbing Lanyard
Weight Capacity
310 lb.
Color
Black
Standards
CSA Z259.11-05 E4
Number of Legs
1
Series
Thermatek(R)
Locking Anchorage Connection Hook Type
(2) Snap
Harness Hook Type
Snap Hook
Hardware Material
Alloy Steel
Anchorage Hook Gate Opening
3/4"
Visual Load Indicator
Yes
Locking Harness Connection Hook Type
Snap
Shock Absorbing Lanyard Type
Arc Flash
Tensile Strength
6000 lb.
Max. Working Load
310 lb.
Harness Hook Gate Opening
3/4"
For Use With
Thermatek Harness
Anchorage Hook Type
Snap Hook
Includes
Instruction Manual
Closeout
Yes
Shop By
Closeout
Number of Rescue Rings
0

Description

Shock-Absorbing Lanyard, Color Black, Visual Load Indicator Yes, Hardware Material Alloy Steel, Number of Legs 1, Weight Capacity 310 lb, Maximum Working Length 5 ft, Series Thermatek(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.