
Shoulder Harness, Green, 9 1/4 in H
Mfr # 10246320
Zoro # G714868436
product price: $182.99
/ea
Free Shipping & Returns
Key Features
For Use With
e3000X PAPR
System Type
PAPR System
Material
Cotton
Color
Green
Series
Optrel(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10246320
Zoro #
G714868436
UPC #
0641817342152
Country of Origin
Serbia
Dimensions
Height
9 1/4 in
Length
7 7/8 in
Width
2.362 in
Details
Item
Shoulder Harness
For Use With
e3000X PAPR
System Type
PAPR System
Material
Cotton
Color
Green
Series
Optrel(R)
Description
Shoulder Harness, Optrel(R), For Use With e3000X PAPR, 9 1/4 in Height, 7 7/8 in Length, 2.362 in Width, Cotton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.