Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slot Adaptors, For Use With Mfr. No. 10115730, 10121266, 10115821, and 10121267 Black, 2 PR

  • Mfr # 10117496

  • Zoro # G4585217


product price: $7.79
/pk 2, $3.90/ea

Key Features

Material
Plastic
Color
Black
For Use With
Mfr. No. 10115730, 10121266, 10115821, and 10121267
Includes
Instructions, Slot Adaptors
Standards
ANSI/ISEA Z87.1-2010, CSA Z94.1-2015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10117496
Zoro #
G4585217
UPC #
641817026663
Country of Origin
United States

Details

Item
Slot Adaptors
Material
Plastic
Color
Black
For Use With
Mfr. No. 10115730, 10121266, 10115821, and 10121267
Includes
Instructions, Slot Adaptors
Standards
ANSI/ISEA Z87.1-2010, CSA Z94.1-2015
Dielectric Protection
Yes
Dielectric
Yes

Description

Slot Adaptors, For Use With Mfr. No. 10115730, 10121266, 10115821, and 10121267, Includes Instructions, Slot Adaptors, Material Plastic, Head Protection Color Black, 2 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.