Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

1/4"-20 Thrd Sz, 2 in Bd L, Stainless Steel 5 PK (Discontinued)

  • Mfr # R622575-SP
  • Zoro # G904256159
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R622575-SP
Zoro #
G904256159
UPC #
641817094709
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Body Length
2 in
Outside Dia.
0.38 in

Details

Standoff Material
Stainless Steel
System of Measurement
Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.