Zoro Homepage

T-Bar Leg, 12-14", Adjustable, IX

  • Mfr # IN-2274

  • Zoro # G700719926


product price: $1,393.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Aluminum
Height
13 in
Length
30 in
Confined Space Item
Compatible with IN-2337 or IN-2338
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN-2274
Zoro #
G700719926
UPC #
-
Country of Origin
Canada

Dimensions

Height
13 in
Length
30 in
Width
4 in

Details

Item
T-Bar Leg
Color
Yellow
Material
Aluminum
Confined Space Item
Compatible with IN-2337 or IN-2338
For Use With
MSA XTIRPA Pole Hoist System
Confined Space Component
Adjustable T-bar
Brand and Series
MSA Safety XTIRPA
Accessory Type
T-Bar Leg
Series
XTIRPA
Includes Tie-Off Anchor Point
No
Standards
Meets all applicable OSHA requirements

Description

T-Bar Leg, Accessory Type T-Bar Leg, Includes Tie-Off Anchor Point No, Length 30 in, Color Yellow, For Use With MSA XTIRPA Pole Hoist System, Confined Space Component Adjustable T-bar, Material Aluminum, Width 4 in, Height 13 in, Series XTIRPA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.