Zoro Homepage

T-Base Extension Reducer

  • Mfr # A2305-25

  • Zoro # G900830001


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Steel
Height
3 3/8 in
Confined Space Item
Confined Space System
For Use With
Mast, Davit Arm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2305-25
Zoro #
G900830001
UPC #
-
Country of Origin
Canada

Dimensions

Height
3 3/8 in

Details

Item
T-Base Extension Reducer
Color
Silver
Material
Steel
Confined Space Item
Confined Space System
For Use With
Mast, Davit Arm
Weight Capacity
360 lb
Standards
ANSI Z359.18-2017, OSHA
Confined Space Component
T-Base
Finish
Zinc Plated
Brand and Series
MSA Safety XTIRPA
Entry Orientation
Vertical
Anchorage Point Rating
5,000 lb
Series
XTIRPA
Mast Style
Reducer
Compatible Component
Reducer

Description

T-Base Extension Reducer, Height 3 3/8 in, Color Silver, For Use With Mast, Davit Arm, Tensile Strength Not Applicable, Compatible Component Reducer, Finish Zinc Plated, Confined Space Component T-Base, Weight Capacity 360 lb, Material Steel, Entry Orientation Vertical, Anchorage Point Rating 5,000 lb, Confined Space Item Confined Space System, Mast Style Reducer, Series XTIRPA, Standards ANSI Z359.18-2017, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.