
Test Stand, Global, ALTAIR io DOCK, Includes Demand Flow Regulator, Digital Display Alert
Mfr # 10246442
Zoro # G510981896
product price: $2,633.99
/ea
Free Shipping & Returns
Key Features
Includes
Demand Flow Regulator
Test Stand Material
Polycarbonate
Display Type
Digital
Alert Type
Digital Display
Standards
ATEX, CSA Certified, UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10246442
Zoro #
G510981896
UPC #
641817257487
Country of Origin
United States
Dimensions
Test Stand Depth
11.93 in
Test Stand Height
6.29 in
Test Stand Width
6.49 in
Details
Item
Calibration Test Stand
Includes
Demand Flow Regulator
Test Stand Material
Polycarbonate
Display Type
Digital
Alert Type
Digital Display
Standards
ATEX, CSA Certified, UL Listed
Compatible Detector Model/Series
ALTAIR io(TM)
Sub-Brand
ALTAIR io(TM)
Series
ALTAIR io(TM) 4 Gas Detection Wearable
Product Type
Testing Station
Data Logger
Yes
Compatible Systems and Services
Cellular Carriers: AT&T Global Partner Network, Verizon (USA Only)
Visual Alert Type
Digital Display
Mount Type
Freestanding
Description
Calibration Test Stand, Product Type Testing Station, Standards ATEX, CSA Certified, UL Listed, Includes Demand Flow Regulator, Mounting Location Tabletop, Visual Alert Type Digital Display, Display Type Digital, Mount Type Freestanding, Communication Protocol Not Applicable, Data Logger Yes, Compatible Systems and Services Cellular Carriers: AT&T Global Partner Network, Verizon (USA Only), Series ALTAIR io(TM) 4 Gas Detection Wearable, Sub-Brand ALTAIR io(TM), Alert Type Digital Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.