Tool Tether, 10207311
Mfr # 10207311
Zoro # G700528313
product price: $37.79
/eaKey Features
Color
Clear
Max. Working Load
25 lb
For Use With
Hand Tools
Hardware Material
Steel
Tether Style
Retractable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10207311
Zoro #
G700528313
UPC #
-
Country of Origin
China
Dimensions
Maximum Working Length
47 1/5 in
Details
Item
Tool Lanyard
Color
Clear
Max. Working Load
25 lb
For Use With
Hand Tools
Hardware Material
Steel
Tether Style
Retractable
Brand and Series
MSA Safety
Weight Capacity
25 lb
Anchorage End Material
Steel
Anchorage End Connection
Carabiner
Tethering Component
Retractable
Series
Tool Tether
Tool End Connection
Carabiner
For Tool Type
Hand Tools
Tether Material
Polyester
Description
Tool Lanyard, Color Clear, Anchorage End Connection Carabiner, Anchorage End Material Steel, For Tool Type Hand Tools, Maximum Working Length 47 1/5 in, Tool End Connection Carabiner, Hardware Material Steel, Series Tool Tether, Tether Material Polyester, Tether Style Retractable, Tethering Component Retractable, Weight Capacity 25 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.