Tool Tether, 10207312
Mfr # 10207312
Zoro # G200528318
product price: $8.99
/eaKey Features
Color
Clear
Max. Working Load
2 lb
For Use With
Hand Tools
Hardware Material
Steel
Series
Tool Tether
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10207312
Zoro #
G200528318
UPC #
-
Country of Origin
China
Dimensions
Maximum Working Length
9 4/5 in
Details
Item
Tool Lanyard
Color
Clear
Max. Working Load
2 lb
For Use With
Hand Tools
Hardware Material
Steel
Series
Tool Tether
Tool End Connection
Loop
Tethering Component
Retractable
Anchorage End Connection
Wrist Band
Brand and Series
MSA Safety
Tether Style
Retractable
Anchorage End Material
Polyester
Tether Material
Polyester
For Tool Type
Hand Tools
Weight Capacity
2 lb
Description
Tool Lanyard, Color Clear, Anchorage End Connection Wrist Band, Anchorage End Material Polyester, For Tool Type Hand Tools, Maximum Working Length 9 4/5 in, Tool End Connection Loop, Hardware Material Steel, Series Tool Tether, Tether Material Polyester, Tether Style Retractable, Tethering Component Retractable, Weight Capacity 2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.