
V-Fit Arc Flash Harness, M/L, Quick-Connect Chest/ Tongue Buckle Leg Straps, Back D-Ring
Mfr # 10252101
Zoro # G815946835
product price: $714.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
400 lb
D-Ring Locations
Back
Harness Application
Confined Spaces, General Use, Welding
Chest Strap Buckles
Quick-Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10252101
Zoro #
G815946835
UPC #
641817346594
Country of Origin
Mexico
Details
Item
Fall Protection Harness
Harness Sizing
M/L
Harness Style
Vest
Weight Capacity
400 lb
D-Ring Locations
Back
Harness Application
Confined Spaces, General Use, Welding
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Series
V-Fit
Includes Padding
Yes
RFID Equipped
Yes
Other Standards
CSA Z259.10
Padding Location
Shoulder
With Belt
No
ANSI Standards Met
ANSI Z359.11
Harness D-Ring Material
Nylon Over-Molded Steel
Harness Color
Black
OSHA Standards Met
OSHA 1910.146
Webbing Coating
Urethane
Torso Adjustment
Quick-Connect
Hardware Material
Steel
Specialty Working Conditions
Arc Flash
Industry
Construction, General Industry, Oil & Gas, Utilities
Safety Features
Heat-Resistant
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Heat-Resistant, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Nylon Over-Molded Steel, Harness Sizing M/L, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Quick-Connect, Weight Capacity 400 lb, Harness Application Confined Spaces, General Use, Welding, D-Ring Locations Back, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.