
V-Fit Fall Protection Harness, M/L, 400 lb, Quick-Connect Chest/ Quick-Connect Leg Straps
Mfr # 10252168
Zoro # G215946862
product price: $694.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
400 lb
D-Ring Locations
Back
Harness Application
Confined Spaces, General Use, Welding
Chest Strap Buckles
Quick-Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10252168
Zoro #
G215946862
UPC #
641817348598
Country of Origin
Mexico
Details
Item
Fall Protection Harness
Harness Sizing
M/L
Harness Style
Vest
Weight Capacity
400 lb
D-Ring Locations
Back
Harness Application
Confined Spaces, General Use, Welding
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Series
V-Fit
Includes Padding
Yes
Harness Color
Black
RFID Equipped
Yes
Hardware Material
Steel
Specialty Working Conditions
Arc Flash
With Belt
No
Other Standards
CSA Z259.10
Padding Location
Shoulder
Webbing Coating
Urethane
Harness D-Ring Material
Nylon Over-Molded Steel
Torso Adjustment
Quick-Connect
Industry
Construction, General Industry, Oil & Gas, Utilities
ANSI Standards Met
ANSI Z359.11
OSHA Standards Met
OSHA 1910.146
Safety Features
Heat-Resistant
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Heat-Resistant, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Nylon Over-Molded Steel, Harness Sizing M/L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Torso Adjustment Quick-Connect, Weight Capacity 400 lb, Harness Application Confined Spaces, General Use, Welding, D-Ring Locations Back, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.