V-Fit Fall Protection Harness, XL, 400 lb, Quick-Connect Chest/ Quick-Connect Leg Straps

  • Mfr # 10252207

  • Zoro # G515946876


product price: $727.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
400 lb
D-Ring Locations
Back, Hips
Harness Application
Confined Spaces, General Use, Welding
Chest Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10252207
Zoro #
G515946876
UPC #
641817348680
Country of Origin
Mexico

Details

Item
Fall Protection Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
400 lb
D-Ring Locations
Back, Hips
Harness Application
Confined Spaces, General Use, Welding
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Series
V-Fit
Includes Padding
Yes
Industry
Construction, General Industry, Oil & Gas, Utilities
Other Standards
CSA Z259.10
Webbing Coating
Urethane
Padding Location
Shoulder
Torso Adjustment
Quick-Connect
Hardware Material
Steel
With Belt
No
OSHA Standards Met
OSHA 1910.146
Specialty Working Conditions
Arc Flash
ANSI Standards Met
ANSI Z359.11
RFID Equipped
Yes
Harness D-Ring Material
Nylon Over-Molded Steel
Harness Color
Black
Safety Features
Heat-Resistant

Description

Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Heat-Resistant, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Nylon Over-Molded Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Torso Adjustment Quick-Connect, Weight Capacity 400 lb, Harness Application Confined Spaces, General Use, Welding, D-Ring Locations Back, Hips, RFID Equipped Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.