
V-Fit Fall Protection Harness, XS, 400 lb, Quick-Connect Chest/ Quick-Connect Leg Straps
Mfr # 10252205
Zoro # G615946714
product price: $727.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
400 lb
D-Ring Locations
Back, Hips
Harness Application
Confined Spaces, General Use, Welding
Chest Strap Buckles
Quick-Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10252205
Zoro #
G615946714
UPC #
641817348666
Country of Origin
Mexico
Details
Item
Fall Protection Harness
Harness Sizing
XS
Harness Style
Vest
Weight Capacity
400 lb
D-Ring Locations
Back, Hips
Harness Application
Confined Spaces, General Use, Welding
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Series
V-Fit
Includes Padding
Yes
Other Standards
CSA Z259.10
OSHA Standards Met
OSHA 1910.146
RFID Equipped
Yes
Harness Color
Black
Harness D-Ring Material
Nylon Over-Molded Steel
Padding Location
Shoulder
Hardware Material
Steel
Specialty Working Conditions
Arc Flash
ANSI Standards Met
ANSI Z359.11
With Belt
No
Industry
Construction, General Industry, Oil & Gas, Utilities
Webbing Coating
Urethane
Torso Adjustment
Quick-Connect
Safety Features
Heat-Resistant
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Heat-Resistant, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Nylon Over-Molded Steel, Harness Sizing XS, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Torso Adjustment Quick-Connect, Weight Capacity 400 lb, Harness Application Confined Spaces, General Use, Welding, D-Ring Locations Back, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.