V-FIT Full Body Harness, XS, 400 lb., Quick-Connect Chest/ Quick-Connect Leg Straps, Back D-Ring

  • Mfr # 10194536

  • Zoro # G9643568


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10194536
Zoro #
G9643568
UPC #
641817163412
Country of Origin
Mexico

Dimensions

Color and Size
Gray - XS

Details

Item
Full Body Harness
Harness Sizing
XS
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.11-2014
Webbing Material
Nylon
Series
V-FIT
Includes Padding
Yes
Features
(4) Lanyard Keepers, Athletic Cut, Pull-Down Adjustments, RaceFLEX Connection, Removable Shoulder Pads
Harness D-Ring Material
Stainless Steel
Hardware Material
Steel
With Belt
No
Harness Color
Gray
Padding Location
Shoulder
RFID Equipped
Yes
Torso Adjustment
Mating
Webbing Coating
Uncoated
ANSI Standards Met
ANSI Z359.11
Industry
Construction, General Industry, Oil and Gas, Utilities
Other Standards
CSA Z259.10
OSHA Standards Met
OSHA

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Stainless Steel, Harness Sizing XS, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.