
V-Form Arc Flash Harness, Back Web Loop, Tongue Buckle Leg Straps, Extra Large (XL)
Mfr # 10252217
Zoro # G816090698
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
400 lb
D-Ring Locations
Back, Hips
Harness Application
Welding, General Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10252217
Zoro #
G816090698
UPC #
0641817348413
Country of Origin
United States
Details
Item
Fall Protection Harnesses
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
400 lb
D-Ring Locations
Back, Hips
Harness Application
Welding, General Use
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Series
V-FORM
Includes Padding
No
Specialty Working Conditions
Arc Flash
Padding Location
Shoulder
Torso Adjustment
Quick-Connect
Harness D-Ring Material
Steel
RFID Equipped
Yes
Harness Color
Black
Features
Hardware Material
Steel
With Belt
No
ANSI Standards Met
ANSI Z359.11
Other Standards
CSA Z259.10
OSHA Standards Met
OSHA 1910.140
Industry
Construction, General Industry, Oil & Gas, Utilities
Description
Fall Protection Harnesses, Harness Style Vest, Specialty Working Conditions Arc Flash, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Quick-Connect, Weight Capacity 400 lb, Harness Application Welding, General Use, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry, Oil & Gas, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.