
V-Form Fall Protection Harness, M/L, 400 lb, Quick-Connect Chest/ Quick-Connect Leg Straps
Mfr # 10252245
Zoro # G215946879
product price: $474.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
400 lb
D-Ring Locations
Back, Hips
Harness Application
Confined Spaces, General Use, Welding
Chest Strap Buckles
Quick-Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10252245
Zoro #
G215946879
UPC #
641817348840
Country of Origin
Mexico
Details
Item
Fall Protection Harness
Harness Sizing
M/L
Harness Style
Vest
Weight Capacity
400 lb
D-Ring Locations
Back, Hips
Harness Application
Confined Spaces, General Use, Welding
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Series
V-Form
Includes Padding
No
Padding Location
No Padding
With Belt
No
RFID Equipped
Yes
OSHA Standards Met
OSHA 1910.146
Hardware Material
Steel
Industry
Construction, General Industry, Oil & Gas, Utilities
Other Standards
CSA Z259.10
Webbing Coating
Urethane
ANSI Standards Met
ANSI Z359.11
Harness Color
Black
Torso Adjustment
Quick-Connect
Harness D-Ring Material
Steel
Specialty Working Conditions
Hot Work
Safety Features
Heat-Resistant
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Hot Work, Safety Features Heat-Resistant, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing M/L, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Quick-Connect, Weight Capacity 400 lb, Harness Application Confined Spaces, General Use, Welding, D-Ring Locations Back, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.