
V-Form Fall Protection Harness, M/L, 400 lb, Quick-Connect Chest/ Tongue Leg Straps
Mfr # 10252241
Zoro # G215946978
product price: $485.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
400 lb
D-Ring Locations
Back, Hips
Harness Application
Confined Spaces, General Use, Welding
Chest Strap Buckles
Quick-Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10252241
Zoro #
G215946978
UPC #
641817348802
Country of Origin
Mexico
Details
Item
Fall Protection Harness
Harness Sizing
M/L
Harness Style
Vest
Weight Capacity
400 lb
D-Ring Locations
Back, Hips
Harness Application
Confined Spaces, General Use, Welding
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Series
V-Form
Includes Padding
No
Torso Adjustment
Quick-Connect
Harness D-Ring Material
Steel
With Belt
No
Harness Color
Black
Padding Location
No Padding
Webbing Coating
Urethane
Specialty Working Conditions
Hot Work
ANSI Standards Met
ANSI Z359.11
Hardware Material
Steel
OSHA Standards Met
OSHA 1910.146
Industry
Construction, General Industry, Oil & Gas, Utilities
Other Standards
CSA Z259.10
RFID Equipped
Yes
Safety Features
Heat-Resistant
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Hot Work, Safety Features Heat-Resistant, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing M/L, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Quick-Connect, Weight Capacity 400 lb, Harness Application Confined Spaces, General Use, Welding, D-Ring Locations Back, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.