
V-Form Fall Protection Harness, XL, 400 lb, Quick-Connect Chest/ Tongue Leg Straps
Mfr # 10252242
Zoro # G015946956
product price:Â $485.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
400 lb
D-Ring Locations
Back, Hips
Harness Application
Confined Spaces, General Use, Welding
Chest Strap Buckles
Quick-Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10252242
Zoro #
G015946956
UPC #
641817348819
Country of Origin
Mexico
Details
Item
Fall Protection Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
400 lb
D-Ring Locations
Back, Hips
Harness Application
Confined Spaces, General Use, Welding
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Series
V-Form
Includes Padding
No
Industry
Construction, General Industry, Oil & Gas, Utilities
RFID Equipped
Yes
ANSI Standards Met
ANSI Z359.11
Padding Location
No Padding
Harness Color
Black
Harness D-Ring Material
Steel
With Belt
No
Webbing Coating
Urethane
Torso Adjustment
Quick-Connect
Specialty Working Conditions
Hot Work
OSHA Standards Met
OSHA 1910.146
Other Standards
CSA Z259.10
Hardware Material
Steel
Safety Features
Heat-Resistant
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Hot Work, Safety Features Heat-Resistant, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Quick-Connect, Weight Capacity 400 lb, Harness Application Confined Spaces, General Use, Welding, D-Ring Locations Back, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.