
V-FORM Fall Protection Harnesses, Standard (M/L), 400 lb, Quick-Connect Chest/ Tongue Leg Straps
Mfr # 10252224
Zoro # G916090758
product price:Â $192.99
/ea
Free Shipping & Returns
Key Features
Harness Sizing
Standard (M/L)
Harness Style
Vest
Weight Capacity
400 lb
D-Ring Locations
Back, Hips
Harness Application
Welding, General Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10252224
Zoro #
G916090758
UPC #
0641817348482
Country of Origin
Mexico
Details
Item
Fall Protection Harnesses
Harness Sizing
Standard (M/L)
Harness Style
Vest
Weight Capacity
400 lb
D-Ring Locations
Back, Hips
Harness Application
Welding, General Use
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Series
V-FORM
Includes Padding
No
Padding Location
Shoulder
RFID Equipped
Yes
With Belt
No
Harness Color
Black
Features
Torso Adjustment
Quick-Connect
Hardware Material
Steel
Specialty Working Conditions
Arc Flash
Harness D-Ring Material
Steel
ANSI Standards Met
ANSI Z359.11
Other Standards
CSA Z259.10
OSHA Standards Met
OSHA 1910.140
Industry
Construction, General Industry, Oil & Gas, Utilities
Description
Fall Protection Harnesses, Harness Style Vest, Specialty Working Conditions Arc Flash, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing Standard (M/L), Includes Padding No, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Quick-Connect, Weight Capacity 400 lb, Harness Application Welding, General Use, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry, Oil & Gas, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.