V-FORM(TM) Safety Harness Fall Protection Harness, M, 400 lb, Quick-Connect Chest/ Back D-Ring
Mfr # 10208275
Zoro # G700720199
product price: $91.39
/ea
Free Shipping & Returns
Key Features
Harness Sizing
M
Harness Style
Vest
Weight Capacity
400 lb
D-Ring Locations
Back
Harness Application
Climbing, Confined Spaces, Positioning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10208275
Zoro #
G700720199
UPC #
641817163306
Country of Origin
Mexico
Dimensions
Color and Size
Green - M
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing M, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry, Oil and Gas, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.