V-FORM(TM) Safety Harness Fall Protection Harness, Standard (M/L), 400 lb, Quick-Connect Chest/
Mfr # 10206078
Zoro # G7745181
product price: $67.99
/eaKey Features
Harness Style
Vest
Weight Capacity
400 lb
D-Ring Locations
Back, Chest
Harness Application
Climbing, Confined Spaces, Positioning
Chest Strap Buckles
Quick-Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10206078
Zoro #
G7745181
UPC #
641817163344
Country of Origin
Mexico
Dimensions
Color and Size
Green - Universal
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing Standard (M/L), Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, Chest, RFID Equipped No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.