Shop MSA SAFETY

V-FORM(TM) Safety Harness Fall Protection Harness, XL, 310 lb

  • Mfr # 10206174
  • Zoro # G3312680

product price: 
$
179.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
310 lb
D-Ring Locations
Back, Hips
Harness Application
Climbing, Confined Spaces, Positioning
Leg Strap Buckles
Quick-Connect
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
10206174
Zoro #
G3312680
UPC #
641817190722
Country of Origin
Mexico
Item
Fall Protection Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
310 lb
D-Ring Locations
Back, Hips
Harness Application
Climbing, Confined Spaces, Positioning
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.11, CSA Z259.10, OSHA
Webbing Material
Polyester
Series
V-FORM(TM) Safety Harness
Includes Padding
Yes
Features
Adjustable
With Belt
Yes
Padding Location
Shoulder
Hardware Material
Steel
Harness D-Ring Material
Steel
Harness Color
Green
RFID Equipped
No
OSHA Standards Met
OSHA
Other Standards
CSA Z259.10
Industry
Construction
ANSI Standards Met
ANSI Z359.11
Torso Adjustment
Mating
Webbing Coating
Uncoated
Safety Features
Belt
Gender
Unisex

Dimensions

Color and Size
Green - XL
Fits Chest Size
Adjustable

Description

Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Not Applicable, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 310 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.