Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-FORM(TM) Safety Harness Fall Protection Harness, XS, 400 lb, Quick-Connect Chest/

  • Mfr # 10206077

  • Zoro # G7745260


product price: $71.09
/ea

Key Features

Harness Style
Vest
Weight Capacity
400 lb
D-Ring Locations
Back, Chest
Harness Application
Climbing, Confined Spaces, Positioning
Chest Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10206077
Zoro #
G7745260
UPC #
641817163337
Country of Origin
Mexico

Dimensions

Color and Size
Green - XS

Details

Item
Fall Protection Harness
Harness Sizing
XS
Harness Style
Vest
Weight Capacity
400 lb
D-Ring Locations
Back, Chest
Harness Application
Climbing, Confined Spaces, Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Mating
Standards
ANSI Z359.11/CSA Z259.10/OSHA
Webbing Material
Polyester
Series
V-FORM(TM) Safety Harness
Includes Padding
No
Padding Location
No Padding
Webbing Coating
Uncoated
With Belt
No
Hardware Material
Steel
Features
Athletic Cut, Pull-Down Adjustment, RaceFORM Buckle
Harness Color
Green
Harness D-Ring Material
Steel
OSHA Standards Met
OSHA
ANSI Standards Met
ANSI Z359.11
Other Standards
CSA Z259.10
Industry
Construction, General Industry, Oil and Gas, Utilities
RFID Equipped
No
Torso Adjustment
Mating

Description

Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing XS, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, Chest, RFID Equipped No, Industry Construction, General Industry, Oil and Gas, Utilities

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.